Beli baut warna di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CEJN PUR Hose Air Recoil Spiral (Selang Angin Spiral / Recoil)atribut:
- Color: Blue
- TRUSCO Plastic Knobatribut:
- Material: ABS resin
- Specification: No cored bar type
- Heat Resistant Temperature: 70degrees
- TRUSCO Plastic Lobe KnobDeskripsi:Use:For machine tools, jigs and tools, office equipment, OA equipment, etc.atribut:
- Color: Black
- Finishing Material: (Knob) ABS Resin, (Male Thread) Steel / Trivalent Chromate
- Heat Resistance Temperature (°C): 70
- Knob Height: 14
- Outside Diameter (mm): 20
- Screw Dimensions: M6 x 1
- Screw Length (mm): 15
- Specifications: Male Screw Type
- Weight (g): 8.0
- CEJN Adapter R 1/4inch Male With Swivel (Sambungan Drat Lurus)atribut:
- Color: Chrome Metallic
- CEJN Nipple/Quick Coupler Stream-Line 8x12 (Quick Coupling/Coupler)atribut:
- Color: Chrome Metallic
- PCL Coupling Safeflow (Kopler)atribut:
- Thread Standard: Bore
- Material: Steel
- Surface Finish: Corrosive Resistant Finish
- Tube Size: 6.35mm
- Product Number: SC21R
- Maximum Working Pressure: 14BAR
- Thread Size: 1/4 Inch
- Thread Type: Tailpieces
- Operating Temperature Range: -40 to +100 Degree C
- Part Number: PCL2594528M
- CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
- Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .38inch I.D.Deskripsi:Product Lines : Industrial Tools- For demanding applications, featuring a 4:1 safety factor- Maximum working pressure of 10,000 psi- Outside jacket is polyurethane, to provide maximum abrasion resistance- Exhibits low volumetric expansion under pressure to enhance overall system efficiency- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.atribut:
- Maximum Operating Pressure (bar): 700
- Internal Diameter (mm): 9.7
- End One Assembly (inch): 3/8 NPTF
- End Two Assembly (inch): 3/8 NPTF
- Hose Oil Capacity (cm³): When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 73,8981 x Length (m)
- Capacity (cm³): 221.69
- End One Coupler (inch): 3/8 NPTF
- End Two Coupler (inch): 3/8 NPTF
- Length (m): 3.0
- Enerpac Hydraulic 700 Bar/10.000 Psi 0.375 NPTF FittingDeskripsi:Product Lines : Industrial Tools, Workholding ToolsFitting are used to connect all cylinders, components, power sources, tubes, gauges and hoses in a hydraulic system. Enerpac fittings provide flexible, safe and leak-free connections.atribut:
- Maximum Operating Pressure (bar): 700
- Connection From (inch): 3/8 NPTF Male
- Connection To (inch): 3/8 NPTF Male
- Dimension A (mm): 51
- Dimension B (mm): 19
- Dimension C (mm): 3/8inch- 18 NPTF
- Dimensions d (mm): 3/8inch- 18 NPTF
- OSG Tapered Taps for Rice Pipes (for General Use (NPTF)) (TPT)atribut:
- Chamfer Lcf: 2.5P
- Precision: ANSI G
- Chamfer: 2.5P
- Material: high-speed steel (high-speed steel steel) HSS
- Screw Type: NPTF
- CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)atribut:
- Color: Blue
- CEJN Blowgun Rc 1/4inch FemDeskripsi:The CEJN Series 208 blowgun has a valve package that enables it to handle both air as well as non-explosive fluids. The series is offered in several styles, including standard full-flow, noise-reducing Star-Tip, and a pressure-regulated safety version. Va
- CEJN Stream-Line Straightatribut:
- Color: Blue
- CEJN Pressure Gauge DS63 (Manometer/ Alat Ukur Tekanan)Deskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.atribut:
- Color: Chrome Metallic
- Connection Type: Bottom
- monotaro Air Hose, With One-Touch Coupler (Selang Angin)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
Daftar Harga baut warna Terbaru October 2026
| CEJN PUR Hose Air Recoil Spiral (Selang Angin Spiral / Recoil) | Rp859.900 |
| TRUSCO Plastic Knob | Rp19.900 |
| TRUSCO Plastic Lobe Knob | Rp15.900 |
| CEJN Adapter R 1/4inch Male With Swivel (Sambungan Drat Lurus) | Rp449.900 |
| CEJN Nipple/Quick Coupler Stream-Line 8x12 (Quick Coupling/Coupler) | Rp199.900 |
| PCL Coupling Safeflow (Kopler) | Rp769.900 |
| CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp729.900 |
| Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .38inch I.D. | Rp11.999.900 |
| Enerpac Hydraulic 700 Bar/10.000 Psi 0.375 NPTF Fitting | Rp1.399.900 |
| OSG Tapered Taps for Rice Pipes (for General Use (NPTF)) (TPT) | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/otP107536893-1.jpg)


%20Lurus/CEJN%20Adapter%20R%201%2F4inch%20Male%20With%20Swivel%20(Sambungan%20Drat%20Lurus)/0fP102045015-2.jpg)
%20Lurus/CEJN%20Nipple%2FQuick%20Coupler%20Stream-Line%208x12%20(Quick%20Coupling%2FCoupler)/kfP102044735-2.jpg)
/gjP102141595-3.jpg)
/qlP102044957-8.jpg)


)%20(TPT)/P103065209-1.jpg)
/08P102045008-2.jpg)


/nbP107536839-1.jpg)
/3cP101001120-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)